Motion
4215-B-TVH
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #00136462
MFR #4215-B-TVH
Your Price$1,089.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #00136462
MFR #4215-B-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,089.18/each(List $1,307.02)

Overview

Mfr description
4215-B-TVH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Polyamide
  • Fillet Radius
    1.5 mm
  • Max Rpm
    4800 rpm
  • Standards Met
    DIN 625-3
  • Series
    42
  • Radial Dynamic Load Capacity
    78000 N
  • Radial Static Load Capacity
    80000 N
  • Manufacturer Catalog Number
    4215-B-TVH
  • UPC_NO
    4012801197106
  • Weight
    3.78 lbs
  • Description
    4215-B-TVH
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 4215-B-TVH Radial/Deep Groove Ball Bearing features 75 mm bore diameter, straight bore, open closure, 130 mm outside diameter, and 31 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text