Motion
4217-B-TVH
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 36 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00136467
MFR #4217-B-TVH
Price$1,142.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 36 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00136467
MFR #4217-B-TVH

Mfr description
4217-B-TVH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,142.97/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    5.93 lbs

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced polyamid PA66
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    4217-B-TVH
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing has an 85 mm straight bore, open closure, 150 mm outside diameter, and 36 mm overall width.
  • Manufacturer Catalog Number
    4217-B-TVH
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    4150 rpm
  • Maximum Operating RPM
    4150 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    99000 N
  • Radial Static Load Capacity
    106000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    42
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-3
  • UPC_NO
    4012801197120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)