Motion
4314-B-TVH
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 51 mm Width, Open, Without Snap Ring, CN (Group N) Internal Clearance
MI ITEM #00136484
MFR #4314-B-TVH
Price$1,506.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 51 mm Width, Open, Without Snap Ring, CN (Group N) Internal Clearance
MI ITEM #00136484
MFR #4314-B-TVH

Mfr description
4314-B-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,506.06/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm
  • Weight
    8.796 lbs, 3.99 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced polyamid PA66
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN (Group N)
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    4,150 rpm
  • Maximum Operating RPM
    4150 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    156000 N, 35070 lbf
  • Radial Static Load Capacity
    131000 N, 29450 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    43
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)