Motion
BK0306-TV
Drawn Cup Needle Roller Bearing - Closed Ends, 3 mm Bore, 1/4 in OD, 6 mm Width
MI ITEM #00136844
MFR #BK0306-TV
List Price$16.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 3 mm Bore, 1/4 in OD, 6 mm Width
MI ITEM #00136844
MFR #BK0306-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.61/each for your price

Overview

Mfr description
BK0306-TV DRAWN CUP NEEDLE BEARING

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Plastic
  • Max Rpm
    46000 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    5.2 mm
  • Standards Met
    DIN 618-1/ISO 3245
  • UPC_NO
    4012802425222
  • Weight
    0.01 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK0306-TV is a drawn cup needle roller bearing with a 3 mm bore diameter, open closure type, closed ends drawn cup design, 0.2500 in outside diameter, 6 mm overall width, and 0.01 lbs weight, designed for miniature precision assemblies and small mechanical devices.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text