Motion
BK0509
Drawn Cup Needle Roller Bearing - Closed Ends, 5 mm Bore, 9 mm OD, 9 mm Width, Open
MI ITEM #00136848
MFR #BK0509
Your Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 5 mm Bore, 9 mm OD, 9 mm Width, Open
MI ITEM #00136848
MFR #BK0509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.62/each(List $16.00)

Overview

Mfr description
BK0509-B

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    38000 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    7.4 mm
  • Standards Met
    DIN 618-1/ISO 3245
  • UPC_NO
    4012802436549
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK0509 Needle Roller Bearing with a single seal features a 5 mm bore diameter, 9 mm outside diameter, and 9 mm overall width, making it ideal for compact mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text