Motion
BK0609
Drawn Cup Needle Roller Bearing - Closed Ends, 6 mm Bore, 10 mm OD, 9 mm Width, Open
Mi Item #00136851
MFR #BK0609
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 6 mm Bore, 10 mm OD, 9 mm Width, Open
Mi Item #00136851
MFR #BK0609

Mfr description
BK0609
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs
  • Width to Closed End
    7.4 mm

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BK0609 is a drawn cup needle roller bearing with a 6 mm bore diameter, open closure type, closed ends design, 10 mm outside diameter, 9 mm overall width, and 0.02 lbs weight, ideal for compact enclosed mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    35000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4054364116910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)