Motion
BK0609B
Drawn Cup Needle Roller Bearing - Closed Ends, 6 mm Bore, 10 mm OD, 9 mm Width, Open
MI ITEM #00136852
MFR #BK0609B
List Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 6 mm Bore, 10 mm OD, 9 mm Width, Open
MI ITEM #00136852
MFR #BK0609B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.53/each for your price

Overview

Mfr description
BK 0609B NEEDLE BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Max Rpm
    33000 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    7.4 mm
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790211218
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK0609B Drawn Cup Needle Roller Bearing offers a 6 mm bore diameter, open closure type, closed ends drawn cup construction, 10 mm outside diameter, 9 mm overall width, and 0.02 lbs weight, making it ideal for compact motors and precision equipment requiring end protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text