Motion
BK0808
Drawn Cup Needle Roller Bearing - Closed Ends, 8 mm Bore, 12 mm OD, 8 mm Width, Open
Mi Item #00136856
MFR #BK0808
Price$16.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 8 mm Bore, 12 mm OD, 8 mm Width, Open
Mi Item #00136856
MFR #BK0808

Mfr description
BK0808-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.61/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs
  • Width to Closed End
    6.4 mm

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BK0808 Needle Roller Bearing with a single seal features an 8 mm bore diameter, 12 mm outside diameter, 8 mm overall width, and a weight of 0.01 lb, making it suitable for small electric motors and gear assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    28000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4012802453560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)