Motion
BK0810
Drawn Cup Needle Roller Bearing - Closed Ends, 8 mm Bore, 12 mm OD, 10 mm Width
Mi Item #00136859
MFR #BK0810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 8 mm Bore, 12 mm OD, 10 mm Width
Mi Item #00136859
MFR #BK0810

Mfr description
BK0810 DRAWN CUP NEEDLE BEARING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs
  • Width to Closed End
    8.4 mm

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    R5x8x12
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BK0810 is a drawn cup needle roller bearing with an 8 mm bore diameter, open closure type, closed ends design, 12 mm outside diameter, 10 mm overall width, and 0.02 lbs weight, ideal for small enclosed mechanical assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    28000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BK
  • Standards Met
    DIN 618-1/ISO 3245
  • UPC_NO
    4054369665406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)