Motion
BK0810A
Drawn Cup Needle Roller Bearing - Closed Ends, 8 mm Bore, 12 mm OD, 10 mm Width, Open
Mi Item #00136860
MFR #BK0810A
Price$7.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 8 mm Bore, 12 mm OD, 10 mm Width, Open
Mi Item #00136860
MFR #BK0810A

Mfr description
BK0810 DRAWN CUP CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.52/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs
  • Width to Closed End
    8.4 mm

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR5x8x12
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BK0810A is a drawn cup needle roller bearing with an 8 mm bore diameter, open closure type, closed ends design, 12 mm outside diameter, 10 mm overall width, and 0.02 lbs weight, designed for enclosed compact machinery.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    31000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790194283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)