Motion
BK0912B
Drawn Cup Needle Roller Bearing - Closed Ends, 9 mm Bore, 13 mm OD, 12 mm Width, Open
MI ITEM #00136865
MFR #BK0912B
List Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 9 mm Bore, 13 mm OD, 12 mm Width, Open
MI ITEM #00136865
MFR #BK0912B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.74/each for your price

Overview

Mfr description
BK0912B NEEDLE BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Max Rpm
    30000 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    10.4 mm
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR6x9x12
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790189791
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK0912B Drawn Cup Needle Roller Bearing has a 9 mm bore diameter, open closure type, closed ends drawn cup construction, 13 mm outside diameter, 12 mm overall width, and weighs 0.02 lbs, making it suitable for compact electric motors, gear assemblies, and precision equipment requiring end sealing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text