Motion
BK1010
Drawn Cup Needle Roller Bearing - Closed Ends, 10 mm Bore, 14 mm OD, 10 mm Width, Open
Mi Item #00136868
MFR #BK1010
Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 10 mm Bore, 14 mm OD, 10 mm Width, Open
Mi Item #00136868
MFR #BK1010

Mfr description
BK1010-HLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.10/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs
  • Width to Closed End
    8.4 mm

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 7x10x10.5
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BK1010 Drawn Cup Needle Roller Bearing features a 10 mm bore diameter, closed end closure type, 14 mm outside diameter, 10 mm overall width, and 0.009 lbs weight, making it well suited for light industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    23000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4054364116927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)