Motion
BK1012
Drawn Cup Needle Roller Bearing - Closed Ends, 10 mm Bore, 14 mm OD, 12 mm Width, Open
MI ITEM #00136871
MFR #BK1012
Price$16.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 10 mm Bore, 14 mm OD, 12 mm Width, Open
MI ITEM #00136871
MFR #BK1012

Mfr description
BK1012-HLA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.38/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs
  • Width to Closed End
    10.4 mm

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    R7x10x12
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BK1012 Drawn Cup Needle Roller Bearing has a 10 mm bore diameter, open closure type, closed ends drawn cup style, 14 mm outside diameter, 12 mm overall width, and 0.01 lbs weight, making it suitable for compact motors, gear assemblies, and equipment requiring contamination protection.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    23000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4012802564587

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)