Motion
BK1210
Drawn Cup Needle Roller Bearing - Closed Ends, 12 mm Bore, 16 mm OD, 10 mm Width, Open
Mi Item #00136875
MFR #BK1210
Price$16.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 12 mm Bore, 16 mm OD, 10 mm Width, Open
Mi Item #00136875
MFR #BK1210

Mfr description
BK1210-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.85/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs
  • Width to Closed End
    8.4 mm

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 8x12x10.5
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BK1210 Drawn Cup Needle Roller Bearing provides a 12 mm bore diameter, open closure type, closed ends drawn cup construction, 16 mm outside diameter, 10 mm overall width, and 0.01 lbs weight, making it appropriate for compact motors and gear assemblies requiring end protection.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    20000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4012802413922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)