Motion
BK1312
Drawn Cup Needle Roller Bearing - Closed Ends, 13 mm Bore, 19 mm OD, 12 mm Width, Open
MI ITEM #00136882
MFR #BK1312
Your Price$54.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 13 mm Bore, 19 mm OD, 12 mm Width, Open
MI ITEM #00136882
MFR #BK1312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$54.14/each(List $74.72)

Overview

Mfr description
BK1312-A

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    18000 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    9.3 mm
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    IR 10x13x12.5
  • UPC_NO
    4012802419429
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    BK1312 Drawn Cup Needle Roller Bearing has a 13 mm bore diameter, open closure type with closed ends drawn cup construction, 19 mm outside diameter, 12 mm overall width, and 0.04 lbs weight, making it ideal for shaft-end applications, compact gear drives, and precision industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text