Motion
TLAM1516
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 16 mm Width, Open
Mi Item #00136889
MFR #TLAM1516
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 16 mm Width, Open
Mi Item #00136889
MFR #TLAM1516

Mfr description
TLAM 1516 BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.73/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    16 mm
  • Weight
    0.03 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    9330 N
  • Long Description
    The TLAM1516 Needle Roller Bearing with an open closure type features a 15 mm bore diameter, 21 mm outside diameter, 16 mm overall width, and a weight of 0.03 lb, making it ideal for transmission systems, pumps, and industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAM1516
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLAM
  • Static Load Capacity
    12900 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)