Motion
BK1616
Drawn Cup Needle Roller Bearing - Closed Ends, 16 mm Bore, 22 mm OD, 16 mm Width, Open
MI ITEM #00136897
MFR #BK1616
Price$20.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 16 mm Bore, 22 mm OD, 16 mm Width, Open
MI ITEM #00136897
MFR #BK1616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.31/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs
  • Width to Closed End
    13.3 mm

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    R12x16x16
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BK1616 Drawn Cup Needle Roller Bearing features a 16 mm bore diameter, closed end closure type, 22 mm outside diameter, 16 mm overall width, and 0.04 lbs weight, making it suitable for automotive and industrial drives.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    15000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BK
  • Standards Met
    DIN 618-1/ISO 3245
  • UPC_NO
    4012802436563

Overview

Mfr description
BK1616-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text