Motion
BK1622-ZW
Drawn Cup Needle Roller Bearing - Closed Ends, 16 mm Bore, 22 mm OD, 22 mm Width
MI ITEM #00136899
MFR #BK1622-ZW
List Price$55.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 16 mm Bore, 22 mm OD, 22 mm Width
MI ITEM #00136899
MFR #BK1622-ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.24/each for your price

Overview

Mfr description
BK1622-ZW-A

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    15000 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    19.3 mm
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    R12x16x22
  • UPC_NO
    4012802463613
  • Weight
    0.07 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK1622-ZW Drawn Cup Needle Roller Bearing features a 16 mm bore diameter, open closure type, closed ends drawn cup design, 22 mm outside diameter, 22 mm overall width, and 0.07 lbs weight, making it appropriate for compact motors and applications requiring end sealing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text