Motion
BK1816
Drawn Cup Needle Roller Bearing - Closed Ends, 18 mm Bore, 24 mm OD, 16 mm Width, Open
MI ITEM #00136908
MFR #BK1816
List Price$23.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 18 mm Bore, 24 mm OD, 16 mm Width, Open
MI ITEM #00136908
MFR #BK1816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.33/each for your price

Overview

Mfr description
BK1816-A

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    13000 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    13.3 mm
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    IR 15x18x16,5
  • UPC_NO
    4012802424928
  • Weight
    0.06 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK1816 Drawn Cup Needle Roller Bearing offers an 18 mm bore diameter, open closure type with closed ends drawn cup configuration, 24 mm outside diameter, 16 mm overall width, and 0.06 lbs weight, making it ideal for shaft-end applications, gear drives, and compact industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text