Motion
BK2016
Drawn Cup Needle Roller Bearing - Closed Ends, 20 mm Bore, 26 mm OD, 16 mm Width, Open
MI ITEM #00136914
MFR #BK2016
Your Price$17.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 20 mm Bore, 26 mm OD, 16 mm Width, Open
MI ITEM #00136914
MFR #BK2016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.28/each(List $23.85)

Overview

Mfr description
BK2016-A

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    12000 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    13.3 mm
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    IR 17x20x16.5
  • UPC_NO
    4012802432503
  • Weight
    0.06 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK2016 Needle Roller Bearing with a single seal features a 20 mm bore diameter, 26 mm outside diameter, 16 mm overall width, and a weight of 0.05 lb, making it suitable for automotive and construction equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text