Motion
BK2516
Drawn Cup Needle Roller Bearing - Closed Ends, 25 mm Bore, 32 mm OD, 16 mm Width, Open
MI ITEM #00136930
MFR #BK2516
List Price$69.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 25 mm Bore, 32 mm OD, 16 mm Width, Open
MI ITEM #00136930
MFR #BK2516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.56/each for your price

Overview

Mfr description
BK2516-A

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    10000 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    13.3 mm
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    IR 20x25x17
  • UPC_NO
    4012802424904
  • Weight
    0.08 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK2516 Drawn Cup Needle Roller Bearing has a 25 mm bore diameter, open closure type, closed ends drawn cup design, 32 mm outside diameter, 16 mm overall width, and 0.08 lbs weight, making it appropriate for machinery requiring end sealing and reliable radial load support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text