Motion
BK2520
Drawn Cup Needle Roller Bearing - Closed Ends, 25 mm Bore, 32 mm OD, 20 mm Width, Open
MI ITEM #00136933
MFR #BK2520
List Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 25 mm Bore, 32 mm OD, 20 mm Width, Open
MI ITEM #00136933
MFR #BK2520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.42/each for your price

Overview

Mfr description
BK2520

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    10000 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    17.3 mm
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    IR 20x25x20.5
  • UPC_NO
    4012802464078
  • Weight
    0.10 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK2520 Needle Roller Bearing with a single seal features a 25 mm bore diameter, 32 mm outside diameter, 20 mm overall width, and a weight of 0.09 lb, making it suitable for industrial and agricultural machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text