Motion
BK3012
Drawn Cup Needle Roller Bearing - Closed Ends, 30 mm Bore, 37 mm OD, 12 mm Width
MI ITEM #00136944
MFR #BK3012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 30 mm Bore, 37 mm OD, 12 mm Width
MI ITEM #00136944
MFR #BK3012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BK3012 DRAWN CUP NEEDLE BEARING

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    8500 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    9.3 mm
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    LR25x30x12,5
  • UPC_NO
    4026677166777
  • Weight
    0.08 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    BK3012 Drawn Cup Needle Roller Bearing offers a 30 mm bore diameter, open closure type with closed ends drawn cup configuration, 37 mm outside diameter, 12 mm overall width, and 0.08 lbs weight, making it well suited for gearboxes, automotive systems, and applications requiring axial shaft location.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text