Motion
BK3016
Drawn Cup Needle Roller Bearing - Closed Ends, 30 mm Bore, 37 mm OD, 16 mm Width, Open
MI ITEM #00136946
MFR #BK3016
Your Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 30 mm Bore, 37 mm OD, 16 mm Width, Open
MI ITEM #00136946
MFR #BK3016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.70/each(List $29.94)

Overview

Mfr description
BK3016

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    8500 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    13.3 mm
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    IR 25x30x17
  • UPC_NO
    4012802424935
  • Weight
    0.10 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK3016 Drawn Cup Needle Roller Bearing provides a 30 mm bore diameter, open closure type, closed ends drawn cup construction, 37 mm outside diameter, 16 mm overall width, and 0.10 lbs weight, making it ideal for gear assemblies requiring added protection from contaminants.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text