Motion
BK3026
Drawn Cup Needle Roller Bearing - Closed Ends, 30 mm Bore, 37 mm OD, 26 mm Width
MI ITEM #00136952
MFR #BK3026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 30 mm Bore, 37 mm OD, 26 mm Width
MI ITEM #00136952
MFR #BK3026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BK3026-HLA

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    8500 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    23.3 mm
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    IR 25x30x26.5
  • UPC_NO
    4012802574760
  • Weight
    0.15 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK3026 Drawn Cup Bearing offers a 30 mm bore diameter, open closure type with closed ends design, 37 mm outside diameter, 26 mm overall width, and 0.15 lbs weight, making it ideal for shaft-end installations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text