Motion
BK3520
Drawn Cup Needle Roller Bearing - Closed Ends, 35 mm Bore, 42 mm OD, 20 mm Width, Open
Mi Item #00136962
MFR #BK3520
Price$37.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 35 mm Bore, 42 mm OD, 20 mm Width, Open
Mi Item #00136962
MFR #BK3520

Mfr description
BK3520-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.30/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.14 lbs
  • Width to Closed End
    17.3 mm

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 30x35x20.5
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BK3520 Needle Roller Bearing with a single seal features a 35 mm bore diameter, 42 mm outside diameter, 20 mm overall width, and a weight of 0.14 lb, making it suitable for construction and industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BK
  • Standards Met
    DIN 618-1/ISO 3245
  • UPC_NO
    4012802425017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)