Motion
LRT253025
Inner Ring - 25 mm Bore, 30 mm OD
Mi Item #00136976
MFR #LRT253025
Price$27.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm Bore, 30 mm OD
Mi Item #00136976
MFR #LRT253025

Mfr description
LRT 253025 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.47/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Overall Width
    25.5 mm
  • Weight
    0.09 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    37900 N
  • Long Description
    The LRT253025 is a needle roller bearing inner ring with a 25 mm bore diameter, 30 mm outside diameter, 25.5 mm overall width, and 0.09 lb weight, designed for applications demanding enhanced load handling in needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT253025
  • Max Rpm
    13000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    52100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)