Motion
BK1414-RS
Drawn Cup Needle Roller Bearing - Closed Ends, 14 mm Bore, 20 mm OD, 14 mm Width, Single Seal
MI ITEM #00136985
MFR #BK1414-RS
List Price$30.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 14 mm Bore, 20 mm OD, 14 mm Width, Single Seal
MI ITEM #00136985
MFR #BK1414-RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.42/each for your price

Overview

Mfr description
BK1414-RS-L271

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Cage Material
    Steel
  • Max Rpm
    12000 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    11.3 mm
  • UPC_NO
    4012802317497
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK1414-RS is a drawn cup needle roller bearing with a 14 mm bore diameter, single seal closure type, closed ends design, 20 mm outside diameter, 14 mm overall width, and 0.04 lbs weight, suitable for compact applications requiring added sealing and protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text