Motion
BK1614-RS
Drawn Cup Needle Roller Bearing - Closed Ends, 16 mm Bore, 22 mm OD, 14 mm Width, Single Seal
Mi Item #00136989
MFR #BK1614-RS
Price$31.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 16 mm Bore, 22 mm OD, 14 mm Width, Single Seal
Mi Item #00136989
MFR #BK1614-RS

Mfr description
BK1614-RS-L271
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.21/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs
  • Width to Closed End
    11.3 mm

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    IR 12x16x13
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BK1614-RS Drawn Cup Needle Roller Bearing provides a 16 mm bore diameter, single seal closure type, closed ends drawn cup configuration, 22 mm outside diameter, 14 mm overall width, and 0.04 lbs weight, making it appropriate for sealed motor and gearbox applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BK
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4047643186834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)