Motion
BSR71
Tape Tension Pulley - 25 mm Bore, 28.50 mm Face Width, 70 mm OD, Plastic Material
MI ITEM #00137017
MFR #BSR71
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Tension Pulley - 25 mm Bore, 28.50 mm Face Width, 70 mm OD, Plastic Material
MI ITEM #00137017
MFR #BSR71

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSR71 TENSION PULLEY

Specifications

  • Bore Diameter
    25 mm
  • Face Width
    28.50 mm
  • Outside Diameter
    70 mm
  • Overall Width
    28.5 mm
  • Flat Surface Type
    Flat
  • With Flanges
    No Flanges
  • Pulley Material
    Plastic
  • Type Of Bearing
    Ball Bearing
  • Pulley Construction
    Plain
  • Flat Surface Width
    25 mm
  • Weight
    0.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text