Specifications
Dimensions
- Bore Diameter32 mm
- Face Width32 mm
- Flat Surface Width32 mm
- Outside Diameter70 mm
- Overall Width35.5 mm
- Weight0.44 lbs
Details
- Flat Surface TypeFlat
- Pulley ConstructionPlain
- Pulley MaterialPlastic
- Type Of BearingBall Bearing
- With FlangesNo Flanges
Overview
Mfr description
BSR72 TENSION PULLEY