Motion
GE8-UK
Spherical Plain Bearing - 8 mm Bore, 16 mm OD, 8 mm Inner Ring Width, Sealed
MI ITEM #00137030
MFR #GE8-UK
Your Price$69.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 8 mm Bore, 16 mm OD, 8 mm Inner Ring Width, Sealed
MI ITEM #00137030
MFR #GE8-UK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.72/each(List $80.17)

Overview

Mfr description
GE8-UK

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Chrome-Plated Steel
  • Inner Ring Width
  • Ball Diameter
    13 mm
  • Outer Ring Width
    5 mm
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    14600 N
  • Radial Dynamic Load Capacity
    5850 N
  • Operating Temperature Range
    -50 to +200 °C
  • Standards Met
    ISO-12 240-1
  • Manufacturer Product Page
  • UPC_NO
    4012802531428
  • Weight
    0.02 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text