Motion
GE10-UK
Spherical Plain Bearing - 10 mm Bore, 19 mm OD, 9 mm Inner Ring Width, Open
MI ITEM #00137032
MFR #GE10-UK
Price$81.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 10 mm Bore, 19 mm OD, 9 mm Inner Ring Width, Open
MI ITEM #00137032
MFR #GE10-UK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.03/each

Specifications

Dimensions

  • Ball Diameter
    16 mm
  • Bore Diameter  
    10 mm
  • Inner Ring Width  
    9 mm
  • Misalignment Angle  
    12 °
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Weight
    0.04 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -50 to +200 °C
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    8650 N
  • Radial Static Load Capacity
    21600 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802531237

Overview

Mfr description
GE10-UK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text