Motion
32940

SKF
32940

Tapered Roller Bearing Full Assembly - 200 mm Bore, 280 mm OD, 51 mm Cone Width, 39 mm Cup Width
MI ITEM #00137037
MFR #32940
Price$3,599.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32940

Tapered Roller Bearing Full Assembly - 200 mm Bore, 280 mm OD, 51 mm Cone Width, 39 mm Cup Width
MI ITEM #00137037
MFR #32940

Mfr description
32940 TAPERED ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,599.89/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter
    280 mm
  • Overall Width
    51 mm
  • Weight
    21.39 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    329
  • UPC_NO
    7316577120786

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)