Motion
GE12-UK
Spherical Plain Bearing - 12 mm Bore, 22 mm OD, 10 mm Inner Ring Width, Open
Mi Item #00137039
MFR #GE12-UK
Price$70.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 12 mm Bore, 22 mm OD, 10 mm Inner Ring Width, Open
Mi Item #00137039
MFR #GE12-UK

Mfr description
GE12-UK SPHERICAL PLAIN BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.77/each

Specifications

Dimensions

  • Ball Diameter
    18 mm
  • Bore Diameter  
    12 mm
  • Inner Ring Width  
    10 mm
  • Misalignment Angle  
    11 °
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Weight
    0.05 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -50 to +200 °C
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    11400 N
  • Radial Static Load Capacity
    28500 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802531275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)