Motion
GE15-UK
Spherical Plain Bearing - 15 mm Bore, 26 mm OD, 12 mm Inner Ring Width, Sealed
Mi Item #00137046
MFR #GE15-UK
Price$101.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 15 mm Bore, 26 mm OD, 12 mm Inner Ring Width, Sealed
Mi Item #00137046
MFR #GE15-UK

Mfr description
GE15-UK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.24/each

Specifications

Dimensions

  • Ball Diameter
    22 mm
  • Bore Diameter  
    15 mm
  • Inner Ring Width  
    12 mm
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    26 mm
  • Weight
    0.07 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -50 to +200 °C
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    17600 N
  • Radial Static Load Capacity
    44000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802547542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)