Motion
GE17-UK
Spherical Plain Bearing - 17 mm Bore, 30 mm OD, 14 mm Inner Ring Width, Sealed
Mi Item #00137049
MFR #GE17-UK
Price$113.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 17 mm Bore, 30 mm OD, 14 mm Inner Ring Width, Sealed
Mi Item #00137049
MFR #GE17-UK

Mfr description
GE17-UK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.07/each

Specifications

Dimensions

  • Ball Diameter
    25 mm
  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    14 mm
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    30 mm
  • Weight
    0.11 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -50 to +200 °C
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    22400 N
  • Radial Static Load Capacity
    56000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802531534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)