Motion
GE 140 ES-2RS

SKF
GE 140 ES-2RS

Radial Spherical Plain Bearing - 140 mm Bore, 210 mm OD, 90 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00137069
MFR #GE 140 ES-2RS
Price$5,666.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 140 ES-2RS

Radial Spherical Plain Bearing - 140 mm Bore, 210 mm OD, 90 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00137069
MFR #GE 140 ES-2RS

Mfr description
GE 140 ES 2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,666.13/each

Specifications

Dimensions

  • Ball Diameter
    7.0870 in, 180 mm
  • Bore Diameter  
    140 mm
  • Inner Ring Width  
    90 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    70 mm
  • Outside Diameter  
    210 mm
  • Overall Width
    90 mm
  • Weight
    23.94 lbs

Details

  • Additional Details
    Sealed | Relubricatable | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 140 ES-2RS
  • Manufacturer Upc Number
    7316576609565
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    1080 kN
  • Radial Static Load Capacity
    5400 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)