Motion
GE35-UK-2RS

INA (SCHAEFFLER)
GE35-UK-2RS

Spherical Plain Bearing - 35 mm Bore, 55 mm OD, 25 mm Inner Ring Width, Sealed
MI ITEM #00137071
MFR #GE35-UK-2RS
Price$374.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE35-UK-2RS

Spherical Plain Bearing - 35 mm Bore, 55 mm OD, 25 mm Inner Ring Width, Sealed
MI ITEM #00137071
MFR #GE35-UK-2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$374.84/each

Specifications

Dimensions

  • Ball Diameter
    47 mm
  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    25 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    55 mm
  • Weight
    0.58 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -22 to 202 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    212000 N
  • Radial Static Load Capacity
    353000 N
  • Standards Met
    DIN ISO 12240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802531947

Overview

Mfr description
GE35-UK-2RS-A SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text