Motion
GEH 100 ES-2RS

SKF
GEH 100 ES-2RS

Radial Spherical Plain Bearing - 100 mm Bore, 160 mm OD, 85 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00137072
MFR #GEH 100 ES-2RS
Price$3,901.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 100 ES-2RS

Radial Spherical Plain Bearing - 100 mm Bore, 160 mm OD, 85 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00137072
MFR #GEH 100 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,901.42/each

Specifications

Dimensions

  • Ball Diameter
    5.5120 in, 140 mm
  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    85 mm
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    160 mm
  • Overall Width
    85 mm
  • Weight
    12.88 lbs

Details

  • Additional Details
    Sealed | Relubricatable | Annular Groove and Holes
  • Application
    Alternating loads, Combined radial and axial loads, Heavy static loads, Impact loads, Radial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEH 100 ES-2RS
  • Manufacturer Upc Number
    7316577003300
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    655 kN
  • Radial Static Load Capacity
    3250 kN
  • Series
    GEH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003300

Overview

Mfr description
GEH 100 ES 2RS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text