Motion
GE40-UK-2RS

INA (SCHAEFFLER)
GE40-UK-2RS

Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 28 mm Inner Ring Width, Sealed
Mi Item #00137074
MFR #GE40-UK-2RS
Price$227.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE40-UK-2RS

Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 28 mm Inner Ring Width, Sealed
Mi Item #00137074
MFR #GE40-UK-2RS

Mfr description
GE40-UK-2RS-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.75/each

Specifications

Dimensions

  • Ball Diameter
    53 mm
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    28 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    62 mm
  • Weight
    0.677 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -22 to 202 °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    280000 N
  • Radial Static Load Capacity
    466000 N
  • Standards Met
    DIN ISO 12240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802531909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)