Motion
GE160-UK-2RS

INA (SCHAEFFLER)
GE160-UK-2RS

Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm Inner Ring Width, Sealed
MI ITEM #00137109
MFR #GE160-UK-2RS
List Price$7,546.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE160-UK-2RS

Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm Inner Ring Width, Sealed
MI ITEM #00137109
MFR #GE160-UK-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,546.95/each for your price

Overview

Mfr description
GE160-UK-2RS-B

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Chrome-Plated Steel
  • Inner Ring Width
  • Outer Ring Width
    80 mm
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    6400000 N
  • Radial Dynamic Load Capacity
    3840000 N
  • Operating Temperature Range
    -30 to +130 °C
  • Standards Met
    ISO-12 240-1
  • UPC_NO
    4012802532234
  • Weight
    36.72 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text