Motion
GE 160 TXA-2RS

SKF
GE 160 TXA-2RS

Radial Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00137110
MFR #GE 160 TXA-2RS
Price$8,836.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 160 TXA-2RS

Radial Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00137110
MFR #GE 160 TXA-2RS

Mfr description
GE 160 TXA 2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,836.90/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Inner Ring Width  
    105 mm
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    230 mm
  • Overall Width
    105 mm
  • Weight
    30.31 lbs

Details

  • Additional Details
    Maintenance-Free | 2RS Sealed
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Liner Material
    PTFE fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE 160 TXA-2RS
  • Manufacturer Upc Number
    7316571884127
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Fabric
  • Radial Dynamic Load Capacity
    3800 kN
  • Radial Static Load Capacity
    6400 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316571884127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)