Motion
GE 220 TA 2RS

SKF
GE 220 TA 2RS

Radial Spherical Plain Bearing - 220 mm Bore, 320 mm OD, 135 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00137118
MFR #GE 220 TA 2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 220 TA 2RS

Radial Spherical Plain Bearing - 220 mm Bore, 320 mm OD, 135 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00137118
MFR #GE 220 TA 2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GE 220 TA 2RS BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Sealed
  • Outer Ring Material
    Through Hardened and Ground Steel;Split two piece, held together by steel band
  • Inner Ring Width
  • Outer Ring Width
    100 mm
  • Ball Material
    Through Hardened and Ground Steel;Sliding surface hard chromium plated and polished
  • Grade
    Commercial/Industrial
  • Seal Material
    Polyester Elastormer
  • Construction
    Two Piece
  • Overall Width
    135 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577035585
  • Weight
    88.41 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text