Motion
GE 240 TA 2RS

SKF
GE 240 TA 2RS

Radial Spherical Plain Bearing - 240 mm Bore, 340 mm OD, 140 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00137120
MFR #GE 240 TA 2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 240 TA 2RS

Radial Spherical Plain Bearing - 240 mm Bore, 340 mm OD, 140 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00137120
MFR #GE 240 TA 2RS

Mfr description
GE 240 TA-2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Inner Ring Width  
    140 mm
  • Outer Ring Width
    100 mm
  • Outside Diameter  
    340 mm
  • Overall Width
    140 mm

Details

  • Ball Material
    Through Hardened and Ground Steel;Sliding surface hard chromium plated and polished
  • Closure Type
    Sealed
  • Construction
    Two Piece
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577034175
  • Outer Ring Material
    Through Hardened and Ground Steel;Split two piece, held together by steel band
  • Product Type
    Spherical Plain Bearings
  • Seal Material
    Polyester Elastormer
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)