Specifications
Dimensions
- Bore Diameter12 mm
- Head Diameter32 mm
- Shank Thread SizeM12x1.25
- Weight0.26 lbs
Details
- Ball MaterialSteel
- Housing MaterialSteel
- Lubrication TypeNon-Lubricated
- Product TypeSpherical Rod Ends
- Race MaterialSteel
- Radial Static Load Capacity24000 N
- Standards MetDIN-24 338, ISO-6982
- Thread DirectionRight Hand
- UPC_NO4012802528428
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)