Motion
GIHNRK16-LO

INA (SCHAEFFLER)
GIHNRK16-LO

Female Threaded Right Hand Rod End - Bore Diameter: 16 mm, Shank Thread Size: M14x1.5, With Lubrication Fitting
MI ITEM #00137127
MFR #GIHNRK16-LO
Your Price$351.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHNRK16-LO

Female Threaded Right Hand Rod End - Bore Diameter: 16 mm, Shank Thread Size: M14x1.5, With Lubrication Fitting
MI ITEM #00137127
MFR #GIHNRK16-LO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$351.88/each(List $404.66)

Overview

Mfr description
GIHNRK16-LO-A

Specifications

  • Bore Diameter
  • Shank Thread Size
    M14x1.5
  • Thread Direction
    Right Hand
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    35300 N
  • Head Diameter
    40 mm
  • Standards Met
    DIN-24 338, ISO-6982
  • UPC_NO
    4012802525571
  • Weight
    0.53 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought