Motion
GIHNRK20-LO

INA (SCHAEFFLER)
GIHNRK20-LO

GIHNRK - Female Threaded Right Hand Rod End - Bore Diameter: 20 mm, Shank Thread Size: M16x1.5, With Lubrication Fitting
Mi Item #00137128
MFR #GIHNRK20-LO
Price$288.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHNRK20-LO

GIHNRK - Female Threaded Right Hand Rod End - Bore Diameter: 20 mm, Shank Thread Size: M16x1.5, With Lubrication Fitting
Mi Item #00137128
MFR #GIHNRK20-LO

Mfr description
GIHNRK20-LO-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.75/each

Specifications

Dimensions

  • Ball Diameter
    1-1/8 in
  • Bore Diameter  
    20 mm
  • Head Diameter
    47 mm
  • Head Width
    3/4 in
  • Length To Ball Center
    2-15/16 in
  • Shank Thread Length  
    7/8 in
  • Thread Size
    M8 x 20
  • Weight
    0.95 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    8,655.576 lbf
  • Radial Static Load Capacity
    9,330.036 lbf
  • Standards Met
    DIN 24338 ISO 6982
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4012802525557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)