Motion
GIHNRK32-LO

INA (SCHAEFFLER)
GIHNRK32-LO

Female Threaded Right Hand Rod End - Bore Diameter: 32 mm, Shank Thread Size: M27x2, With Lubrication Fitting
Mi Item #00137130
MFR #GIHNRK32-LO
Price$763.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHNRK32-LO

Female Threaded Right Hand Rod End - Bore Diameter: 32 mm, Shank Thread Size: M27x2, With Lubrication Fitting
Mi Item #00137130
MFR #GIHNRK32-LO

Mfr description
GIHNRK32-LO-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$763.18/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Head Diameter
    70 mm
  • Shank Thread Size
    M27x2
  • Thread Size
    M27
  • Weight
    2.90 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    98800 N
  • Rod End Type
    Female
  • Standards Met
    DIN-24 338, ISO-6982
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802523898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)