Motion
GIHNRK40-LO

INA (SCHAEFFLER)
GIHNRK40-LO

Female Threaded Right Hand Rod End - Bore Diameter: 40 mm, Shank Thread Size: M33x2, With Lubrication Fitting
Mi Item #00137131
MFR #GIHNRK40-LO
Price$853.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHNRK40-LO

Female Threaded Right Hand Rod End - Bore Diameter: 40 mm, Shank Thread Size: M33x2, With Lubrication Fitting
Mi Item #00137131
MFR #GIHNRK40-LO

Mfr description
GIHNRK40-LO-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$853.10/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Head Diameter
    89 mm
  • Shank Thread Size
    M33x2
  • Thread Size
    M33x2
  • Weight
    5.28 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    175000 N
  • Rod End Type
    Male
  • Standards Met
    DIN-24 338, ISO-6982
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802525595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)